Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw

ISO 4762 steel 10.9 zinc plated thick-layer pass.
SCR-CYL-ISO4762-10.9-HS3-(VZD)-M4X10

Art.-no. 415054 10
EAN 4059609118407

Price for selected packaging unit
Hexagon Socket Head Cap Screw

Art.-no. 415054 10

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4762, galvanised steel 10.9 thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

10 mm

Head diameter (dk)

7 mm

Head height (k1)

4 mm

Standards

ISO 4762

Material

Steel

Property class

10.9

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Corrosion protection period

264 h

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS3

Thread type

Metric thread

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information