Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw

ISO 4762 steel 8.8 zp thick-layer pass. w. sealing
SCR-CYL-ISO4762-8.8-HS8-(ZSML)-M10X100

Art.-no. 4149010100
EAN 4060052870170

Price for selected packaging unit
Hexagon Socket Head Cap Screw

Art.-no. 4149010100

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4762 steel 8.8, galvanised thick-film passivated (ZSML)

Connection elements with galvanised chrome (VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chrome (VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement of common galvanised coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120 °C

  • Even layer distribution

  • Functional and decorative

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

100 mm

Head diameter (dk)

15.73 mm

Head height (k1)

10 mm

Standards

ISO 4762

Material

Steel

Property class

8.8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS8

Thread type

Metric thread

Thread form

Standard metric thread

Thread length (metric thread) (l2)

20 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information