Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw

ISO 4762/DIN 912 steel 8.8 zinc flake, silver
SCR-CYL-ISO4762-8.8-(ZFSHL)-M10X10

Art.-no. 414941010
EAN 4055375531051

Price for selected packaging unit
Hexagon Socket Head Cap Screw

Art.-no. 414941010

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4762, steel, strength class 8.8, zinc-flake coating, silver (ZFSHL)

Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (d1)

    M10

    Länge (l1)

    10 mm

    Head diameter (dk)

    16 mm

    Head height (k1)

    10 mm

    Normen

    ISO 4762

    Werkstoff

    Steel

    Property class

    8.8

    Oberfläche

    Flake zinc silver

    RoHS-compliant

    Yes

    Corrosion protection period

    720 h

    Head type

    Socket head

    Drive type

    Hexagon socket

    Internal drive (s1)

    HS8

    Thread type

    Metric thread

    Thread form

    Standard metric thread

    Product class

    A

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information