Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, A2 stainless steel, plain, with full thread

ISO 4762/DIN 912 sst A2 70 plain full thread
SCR-CYL-ISO4762-A2/70-HS3-M4X45/45

Art.-no. 009474 45

EAN 4066442010645

Price for selected packaging unit
Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, A2 stainless steel, plain, with full thread

Art.-no. 009474 45

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

45 mm

Head diameter (dk)

7 mm

Head height (k1)

4 mm

Standards

ISO 4762

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive

HS3

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread)

45 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information