Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, steel 12.9, plain, with full thread

ISO 4762/DIN 912 steel 12.9 plain full thread
SCR-CYL-ISO4762-12.9-HS2,5-M3X25/25

Art.-no. 008393 25
EAN 4049557117072

Price for selected packaging unit
Hexagon Socket Head Cap Screw full thread ISO 4762/DIN 912, steel 12.9, plain, with full thread

Art.-no. 008393 25

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

25 mm

Head diameter (dk)

5.5 mm

Head height (k1)

3 mm

Standards

ISO 4762

Material

Steel

Property class

12.9

Surface

Plain

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive

HS2.5

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread)

25 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information