Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, A4-070 stainless steel, plain
DIN 6912 bare stainless steel A4
SCR-CYL-DIN6912-A4/070-HS5-M6X14
Art.-no. 00996 14
EAN 4045727555675
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
Due to their head geometry, these screws can only be subjected to limited loads , see DIN EN ISO 3506-1.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M6 | 
| Length (l1) | 14 mm | 
| Head diameter (dk) | 10 mm | 
| Head height (k1) | 4 mm | 
| Standards | DIN 6912 | 
| Material | Stainless steel A4 | 
| Property class | 070 | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
| Head type | Socket low head | 
| Drive type | Hexagon socket with keyway | 
| Internal drive (s1) | HS5 | 
| Thread type | Metric thread | 
| Thread form | Standard metric thread | 
| Product class | A | 
 
 
 
 
