Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, steel 10.9, plain
SCR-CYL-DIN6912-010.9-HS10-M12X20
Art.-no. 010912 20
EAN 4047376494800
Register now and access more than 125,000 products
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 20 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 7.5 mm |
Standards | DIN 6912 |
Material | Steel |
Property class | 010.9 |
Surface | Plain |
RoHS-compliant | Yes |
Corrosion protection period (3) | 0 h |
Head type | Socket low head |
Drive type | Hexagon socket with keyway |
Internal drive (s1) | HS10 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) (l2) | 20 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 95.5 Nm |
Min./max. resulting pre-load force (2) | 24.2-48.5 kN |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ I10I |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
