Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, steel 10.9, plain
DIN 6912 plain steel 010.9
SCR-CYL-DIN6912-010.9-HS8-M10X35
Art.-no. 010910 35
EAN 4038898785767
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 35 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 6.5 mm |
Standards | DIN 6912 |
Material | Steel |
Property class | 010.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Hexagon socket with keyway |
Internal drive (s1) | HS8 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
