Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, steel 8.8, zinc-plated blue passivated (A2K)
DIN 6912 steel 08.8 zinc plated
SCR-CYL-DIN6912-08.8-HS17-(A2K)-M20X30
Art.-no. 008620 30
EAN 4038898890362
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M20  | 
Length (l1)  | 30 mm  | 
Head diameter (dk)  | 30 mm  | 
Head height (k1)  | 12 mm  | 
Standards  | DIN 6912  | 
Material  | Steel  | 
Property class  | 08.8  | 
Surface  | Zinc plated  | 
RoHS-compliant  | Yes  | 
Head type  | Socket low head  | 
Drive type  | Hexagon socket with keyway  | 
Internal drive (s1)  | HS17  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Product class  | A  | 
