Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, steel 8.8, zinc-plated blue passivated (A2K)
DIN 6912 steel 08.8 zinc plated
SCR-CYL-DIN6912-08.8-HS27-(A2K)-M36X100
Art.-no. 008636 100
EAN 4048539683154
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M36 |
Length (l1) | 100 mm |
Head diameter (dk) | 54 mm |
Head height (k1) | 21.5 mm |
Standards | DIN 6912 |
Material | Steel |
Property class | 08.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Hexagon socket with keyway |
Internal drive (s1) | HS27 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
