Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, steel 8.8, zinc-plated blue passivated (A2K)

DIN 6912 steel 08.8 zinc plated
SCR-CYL-DIN6912-08.8-HS8-(A2K)-M10X65

Art.-no. 008610 65

EAN 4047376497559

Price for selected packaging unit
Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, steel 8.8, zinc-plated blue passivated (A2K)

Art.-no. 008610 65

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

65 mm

Head diameter (dk)

16 mm

Head height (k1)

6.5 mm

Standards

DIN 6912

Material

Steel

Property class

08.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Socket low head

Drive type

Hexagon socket with keyway

Internal drive (s1)

HS8