Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, steel 8.8, zinc-plated, yellow chromated (A2C)

DIN 6912 steel 08.8 zinc plated yellow
SCR-CYL-DIN6912-08.8-HS14-(A3C)-M16X50

Art.-no. 008671650

EAN 4045727159248

Price for selected packaging unit
Hexagon Socket Head Cap Screw with centre, with low head DIN 6912, steel 8.8, zinc-plated, yellow chromated (A2C)

Art.-no. 008671650

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

50 mm

Head diameter (dk)

24 mm

Head height (k1)

10 mm

Standards

DIN 6912

Material

Steel

Property class

08.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Socket low head

Drive type

Hexagon socket with keyway

Internal drive (s1)

HS14