Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw with centre, with low head

DIN 6912 steel 010.9 zinc plated
SCR-CYL-DIN6912-010.9-HS10-(A2K)-M12X30

Art.-no. 010931230
EAN 4054458593870

Price for selected packaging unit
Hexagon Socket Head Cap Screw with centre, with low head

Art.-no. 010931230

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6912, steel 010.9, galvanised, blue passivated (A2K)
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

30 mm

Head diameter (dk)

18 mm

Head height (k1)

7.5 mm

Standards

DIN 6912

Material

Steel

Property class

010.9

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Socket low head

Drive type

Hexagon socket with keyway

Internal drive (s1)

HS10

Thread type

Metric thread

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information