Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw with centre, with low head

DIN 6912 steel 010.9 zinc plated thick-layer pass.
SCR-CYL-DIN6912-010.9-HS10-(VZD)-M12X25

Art.-no. 010981225
EAN 4059609386714

Price for selected packaging unit
Hexagon Socket Head Cap Screw with centre, with low head

Art.-no. 010981225

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6912, galvanised steel 010.9, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

25 mm

Head diameter (dk)

18 mm

Head height (k1)

7.5 mm

Standards

DIN 6912

Material

Steel

Property class

010.9

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Socket low head

Drive type

Hexagon socket with keyway

Internal drive (s1)

HS10