Hexagon Socket Head Cap Screw with centre, with low head
DIN 6912 steel 010.9 zinc plated
SCR-CYL-DIN6912-010.9-HS8-(A2K)-M10X20
Art.-no.
010931020
EAN 4046778950334
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6912, steel 010.9, galvanised, blue passivated (A2K)
Notice
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 20 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 6.5 mm |
Standards | DIN 6912 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Hexagon socket with keyway |
Internal drive (s1) | HS8 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |