Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw with centre, with low head

DIN 6912, steel 8.8, zinc-nickel, silver (ZNSHR)
SCR-CYL-DIN6912-08.8-HS10-ZNSHR-M12X35

Art.-no. 008891235
EAN 4059608506410

Price for selected packaging unit
Hexagon Socket Head Cap Screw with centre, with low head

Art.-no. 008891235

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6912 steel 08.8 zinc-nickel silver (ZNSHR)

Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

35 mm

Head diameter (dk)

20.67 mm

Head height (k1)

7.28 mm

Standards

DIN 6912

Material

Steel

Property class

08.8

Surface

Zinc nickel silver

RoHS-compliant

Yes

Head type

Socket low head with centre

Drive type

Hexagon socket

Internal drive (s1)

HS10

Thread type

Metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information