Hexagon Socket Head Cap Screw with centre, with low head
DIN 6912, steel 8.8, zinc-nickel, silver (ZNSHR)
SCR-CYL-DIN6912-08.8-HS8-(ZNSHR)-M10X30
Register now and access more than 125,000 products
Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS
- Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 30 mm |
Head diameter (dk) | 15.73 mm |
Head height (k1) | 6.28 mm |
Standards | DIN 6912 |
Material | Steel |
Property class | 08.8 |
Surface | Zinc nickel silver |
RoHS-compliant | Yes |
Head type | Socket low head with centre |
Drive type | Hexagon socket |
Internal drive (s1) | HS8 |
Thread type | Metric thread |
Product class | A |