Hexagon Socket Head Cap Screw with low Head DIN 7984, A4-070 stainless steel, plain
SCR-CYL-DIN7984-A4/070-HS4-M6X45
Art.-no. 02976 45
EAN 4050382308573
Register now and access more than 125,000 products
Due to their head geometry, these screws can only be subjected to limited loads , see DIN EN ISO 3506-1.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 45 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 4 mm |
Standards | DIN 7984 |
Material | Stainless steel A4 |
Property class | 070 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Hexagon socket |
Internal drive (s1) | HS4 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (l2) | 18 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 6.5 Nm |
Min./max. resulting pre-load force (2) | 2.8-5.6 kN |
Corrosion resistance class (3) | CRC III |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 070 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
