Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 10.9, zinc-plated, blue passivated (A2K)
SCR-CYL-DIN7984-010.9-HS7-(A2K)-M10X20
Art.-no. 008551020
EAN 4061976020122
Register now and access more than 125,000 products
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 20 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 6 mm |
Standards | DIN 7984 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Corrosion protection period (3) | 48 h |
Head type | Socket low head |
Drive type | Hexagon socket |
Internal drive (s1) | HS7 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (l2) | 20 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 55.5 Nm |
Min./max. resulting pre-load force (2) | 16.7-33.3 kN |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ I10I |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
