Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 8.8, plain
DIN 7984 plain steel 08.8
SCR-CYL-DIN7984-08.8-HS3-M5X20
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 20 mm |
Head diameter (dk) | 8.5 mm |
Head height (k1) | 3.5 mm |
Standards | DIN 7984 |
Material | Steel |
Property class | 08.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Hexagon socket |
Internal drive (s1) | HS3 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (l2) | 16 mm |
Product class | A |
