Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 8.8, plain
SCR-CYL-DIN7984-08.8-HS3-M5X40
Art.-no. 00855 40
EAN 4045727895948
Register now and access more than 125,000 products
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 40 mm |
Head diameter (dk) | 8.5 mm |
Head height (k1) | 3.5 mm |
Standards | DIN 7984 |
Material | Steel |
Property class | 08.8 |
Surface | Plain |
RoHS-compliant | Yes |
Corrosion protection period (3) | 0 h |
Head type | Socket low head |
Drive type | Hexagon socket |
Internal drive (s1) | HS3 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (l2) | 16 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 4.9 Nm |
Min./max. resulting pre-load force (2) | 2.9-5.8 kN |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ I8I |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
