Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 8.8, plain
DIN 7984 plain steel 08.8
SCR-CYL-DIN7984-08.8-HS8-M12X25
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M12 | 
| Length (l1) | 25 mm | 
| Head diameter (dk) | 18 mm | 
| Head height (k1) | 7 mm | 
| Standards | DIN 7984 | 
| Material | Steel | 
| Property class | 08.8 | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
| Head type | Socket low head | 
| Drive type | Hexagon socket | 
| Internal drive (s1) | HS8 | 
| Thread type | Metric thread | 
| Thread form | Standard metric thread | 
| Thread length (metric thread) (l2) | 25 mm | 
| Product class | A | 
 
 
 
