Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 8.8, zinc-plated, blue passivated (A2K)

DIN 7984 steel 08.8 zinc plated
SCR-CYL-DIN7984-08.8-HS8-(A2K)-M12X75

Art.-no. 008501275

EAN 4046778779911

Price for selected packaging unit
Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 008501275

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

75 mm

Head diameter (dk)

18 mm

Head height (k1)

7 mm

Standards

DIN 7984

Material

Steel

Property class

08.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Socket low head

Drive type

Hexagon socket

Internal drive (s1)

HS8

Thread type

Metric thread

Thread form

Standard metric thread

Thread length (metric thread) (l2)

30 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information