Hexagon Socket Head Cap Screw with low Head DIN 7984, steel 8.8, zinc-plated, yellow chromated (A2C)
SCR-CYL-DIN7984-08.8-HS7-(A3C)-M10X16
Art.-no. 008591016
EAN 4045727121993
Register now and access more than 125,000 products
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 16 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 6 mm |
Standards | DIN 7984 |
Material | Steel |
Property class | 08.8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Socket low head |
Drive type | Hexagon socket |
Internal drive (s1) | HS7 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread length (metric thread) (l2) | 16 mm |
Product class | A |
