Hexagon Socket Head Cap Screw with low Head
DIN 7984 steel 010.9 zinc plated thick-layer pass.
SCR-CYL-DIN7984-010.9-HS7-(VZD)-M10X100
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Länge (l1) | 100 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 6 mm |
Normen | DIN 7984 |
Werkstoff | Steel |
Property class | 010.9 |
Oberfläche | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Head type | Socket low head |
Drive type | Hexagon socket |
Internal drive (s1) | HS7 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread length (metric thread) (l2) | 30 mm |
Product class | A |