Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw with metric fine pitch thread DIN 912, steel 10.9, zinc-plated, yellow chromated (A2C)

ISO 12474/DIN 912 steel 10.9 zn ptd. yellow fthr.
SCR-ISO12474-10.9-HS14-(A3C)-M16X1,5X60

Art.-no. 0108016560

EAN 4046778924342

Price for selected packaging unit
Hexagon Socket Head Cap Screw with metric fine pitch thread DIN 912, steel 10.9, zinc-plated, yellow chromated (A2C)

Art.-no. 0108016560

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M16 x 1.5

Length (l1)

60 mm

Head diameter (dk)

24 mm

Head height (k1)

16 mm

Standards

ISO 12474

Material

Steel

Property class

10.9

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS14

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information