Welcome to Würth Slowakia For trade customers only

Hexagon Socket Head Cap Screw with metric fine pitch thread ISO 12474/DIN 912, steel 10.9, zinc-plated, blue passivated (A2K)

ISO 12474/DIN 912 steel 10.9 zinc plated fine thr.
SCR-ISO12474-10.9-HS10-(A2K)-M12X1,5X40

Art.-no. 010812540

EAN 4057709299934

Price for selected packaging unit
Hexagon Socket Head Cap Screw with metric fine pitch thread ISO 12474/DIN 912, steel 10.9, zinc-plated, blue passivated (A2K)

Art.-no. 010812540

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M12 x 1.5

Length (l1)

40 mm

Head diameter (dk)

18 mm

Head height (k1)

12 mm

Standards

ISO 12474

Material

Steel

Property class

10.9

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Socket head

Drive type

Hexagon socket

Internal drive (s1)

HS10

Thread type

Metric thread

Pitch

1.5 mm

Thread design

Full thread

Shank diameter

12 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information