Hexagon Socket Head Cap Screw with metric fine pitch thread ISO 12474/DIN 912, steel 10.9, zinc-plated, blue passivated (A2K)
SCR-ISO12474-10.9-HS19-(A2K)-M24X2X55
Art.-no. 010824255
EAN 4047376147195
Register now and access more than 125,000 products
DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M24 x 2 |
Length (l1) | 55 mm |
Head diameter (dk) | 36 mm |
Head height (k1) | 24 mm |
Standards | ISO 12474 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS19 |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Thread length (metric thread) | 55 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 1061 Nm |
Min./max. resulting pre-load force (2) | 142.3-284.6 kN |
Corrosion protection period (3) | 48 h |
Disc with hardness to be used | ≥ 300 HV |
Nut to be used with strength class | ≥ 10 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
