Hexagon Socket Head Cap Screw with metric fine pitch thread
ISO 12474 / DIN 912 steel 10.9, plain, fine thread
SCR-ISO12474-10.9-HS10-M12X1,5X30
Register now and access more than 125,000 products
DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 30 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 12 mm |
Standards | ISO 12474 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Product class | A |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)