Hexagon Socket Head Cap Screw with metric fine pitch thread
ISO 12474 / DIN 912 steel 10.9, plain, fine thread
SCR-ISO12474-10.9-HS10-M12X1,5X40
Art.-no.
008012540
EAN 4052703169061
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 912, steel 10.9, plain
Notice
DIN 912 has been withdrawn and replaced by ISO 4762 and ISO 12474. There is some similarity (nominal range changed | standard thread defined in ISO 4762, fine thread moved to ISO 12474).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 40 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 12 mm |
Standards | ISO 12474 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Product class | A |