Hexagon Socket Head Cap Screw with serration ISO 4762 with teeth under head, A2-70, plain
ISO 4762 stainless steel A2 70 plain serrated
SCR-CYL-SERR-ISO4762-A2/70-HS6-M8X50
Art.-no. 009498 50
EAN 4046778448022
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Teeth under head
No additional fastening element required
Stainless steel A2-70
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 50 mm |
Head diameter (dk) | 13 mm |
Head height (k1) | 8 mm |
Standards | ISO 4762 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS6 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
