Hexagon bolt with shank DIN 601/ISO 4016, steel 4.8, zinc-plated, blue passivated (A2K), with nut
DIN 601/ISO 4016 constr. screw, z.p. st 4.8 w. nut
SCR-NUT-DIN601-4.8-WS17-(A2K)-M10X130-CE
Art.-no. 0078010130
EAN 4056807735245
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 130 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS17 |
Standards | DIN 601 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Thread type | Metric thread |
Thread length (metric thread) (b) | 32 mm |
Construction product | Yes |
RoHS-compliant | Yes |
