Hexagon bolt with shank DIN 601/ISO 4016, steel 4.8, zinc-plated, blue passivated (A2K), with nut
DIN 601/ISO 4016 constr. screw, z.p. st 4.8 w. nut
SCR-NUT-ISO4016-4.8-WS10-(A2K)-M6X35-CE
Art.-no. 007800635
EAN 4056807737119
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 35 mm |
Head height (k1) | 4 mm |
External drive (s1) | WS10 |
Standards | ISO 4016 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Corrosion protection period | 48 h |
Head type | Hexagon head |
Thread type | Metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 18 mm |
Design | With nut |
Construction product | Yes |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
