Welcome to Würth Slowakia For trade customers only

Hexagon bolt with shank DIN 601/ISO 4016, steel 4.8, zinc-plated, blue passivated (A2K), with nut

DIN 601/ISO 4016 constr. screw, z.p. st 4.8 w. nut
SCR-NUT-ISO4016-4.8-WS36-A2K-M24X440-CE

Art.-no. 0078024440

EAN 4056807742434

Price for selected packaging unit
Hexagon bolt with shank DIN 601/ISO 4016, steel 4.8, zinc-plated, blue passivated (A2K), with nut

Art.-no. 0078024440

Price for selected packaging unit
Quantity
PU
x 5 pcs
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
M24

Length (l1)

440 mm

Head height (k1)

15 mm

External drive (s1)

WS36

Standards

ISO 4016

Material

Steel

Property class

4.8

Surface

Zinc plated

Head type

Hexagon head

Thread type

Metric thread

Thread length (metric thread) (b)

73 mm

Construction product