Hexagon bolt with shank DIN 931, steel 10.9, zinc-plated, yellow chromated (A2C)
DIN 931 steel 10.9 zinc plated yellow
SCR-HEX-DIN931-10.9-WS22-(A3C)-M14X85
Art.-no. 010514 85
EAN 4045727570739
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M14 | 
| Length (l1) | 85 mm | 
| Head height (k1) | 9 mm | 
| External drive (s1) | WS22 | 
| Standards | DIN 931 | 
| Material | Steel | 
| Property class | 10.9 | 
| Surface | Zinc plated yellow | 
| Head type | Hexagon head | 
| Drive type | Outer hexagon | 
| Thread type | Metric thread | 
| Thread form | Standard metric thread | 
| Thread design | Partial thread | 
| Product class | A | 
| RoHS-compliant | No | 
 
 
 
