Hexagon bolt with shank DIN 931, steel 12.9, plain
DIN 931 steel 12.9 plain
SCR-HEX-DIN931-12.9-WS17-M10X90
Art.-no. 005410 90
EAN 4048539490103
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
In some instances DIN 931 has been replaced by ISO 4014. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 90 mm |
Head height (k1) | 7 mm |
External drive (s1) | WS17 |
Standards | DIN 931 |
Material | Steel |
Property class | 12.9 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 26 mm |
Product class | A |
RoHS-compliant | Yes |