Hexagon bolt with shank DIN 931, steel 8.8U, hot-dip galvanised
DIN 931 steel 8.8U hot dip galvanised
SCR-HEX-DIN931-8.8U-WS17-(HDG)-M10X130
Art.-no. 0059610130
EAN 4047376205826
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684)
- The screw is ISO-compatible after hot dip zinc-plating
- Do not use with nuts that have an oversized thread. This can create problems in the bolted joint and may cause the connection to fail.
Notice
DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 130 mm |
Head height (k1) | 7 mm |
External drive (s1) | WS17 |
Standards | DIN 931 |
Material | Steel |
Property class | 8.8U |
Surface | Hot dip galvanized |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 32 mm |
Product class | B |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
