Hexagon bolt with shank ISO 4014, A4-50 and A4-70 stainless steel, plain
ISO 4014 stainless steel A4 50, A4 70, plain
SCR-HEX-ISO4014-A4/50-WS46-M30X100
Art.-no. 009030 100
EAN 4056807147628
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 4014 replaces DIN 931 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. Strength A4-70 up to and including nominal size M24 | From nominal size M27 strength A4-50
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M30  | 
Length (l1)  | 100 mm  | 
Head height (k1)  | 18.7 mm  | 
External drive (s1)  | WS46  | 
Standards  | ISO 4014  | 
Material  | Stainless steel A4  | 
Property class  | 50  | 
Surface  | Plain  | 
Head type  | Hexagon head  | 
Drive type  | Outer hexagon  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Thread design  | Partial thread  | 
Thread length (metric thread) (b)  | 66 mm  | 
Product class  | B  | 
RoHS-compliant  | Yes  | 
