Hexagon bolt with shank SB FITTINGS DIN EN 15048-1 DIN 7990, steel 5.6, hot-dip galvanised (hdg)
SCR-NUT-DIN7990-5.6-WS18-(HDG)-M12X100
Art.-no. 0074512100
EAN 4050642624351
Register now and access more than 125,000 products
Especially suitable for use outdoors due to increased corrosion protection from hot-dip galvanisation.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 100 mm |
Head height (k1) | 8 mm |
External drive (s1) | WS18 |
Standards | EN 15048-1, DIN 7990 |
Material | Steel |
Property class | 5.6U |
Surface | Hot dip galvanized |
Head type | Hexagon head |
Design | With EN ISO 4034 or EN ISO 4032 hexagon nuts |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shank diameter | 12 mm |
Thread length (metric thread) | 20.5 mm |
Area of application | Steel construction |
Min./max. pack thickness | 74.5-79.5 mm |
Min./max. grip length | 82.5-87.5 mm |
Product class | C |
Regulated area | hEN 15048-1 |
Construction product | Yes |
Declaration of performance (EU-CPR) | Yes |
Height of the nut | 12.2 mm |
RoHS-compliant | Yes |
