Hexagon bolt with shank and fine thread DIN 960, steel 10.9, zinc-plated, blue passivated (A2K)
SCR-DIN960-10.9-WS19-(A2K)-M12X1,5X90
Art.-no. 006341290
EAN 4038898548454
Register now and access more than 125,000 products
Due to fine thread
- The lower rise ensures more self-locking power compared to a regular threaded bolt
- Higher torque
- High reliability due to the larger diameter of the screw
DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 90 mm |
Head height (k1) | 7.5 mm |
Standards | DIN 960 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Corrosion protection period (3) | 48 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS19 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Shank diameter | 12 mm |
Thread length (metric thread) | 90 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 123 Nm |
Min./max. resulting pre-load force (2) | 32-64.1 kN |
Disc with hardness to be used | ≥ 300 HV |
Nut to be used with strength class | ≥ 10 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
