Hexagon bolt with shank and fine thread DIN 960, steel 10.9, zinc-plated, blue passivated (A2K)
DIN 960 steel 10.9 zinc plated fine thread
SCR-DIN960-10.9-WS22-(A2K)-M14X1,5X70
Art.-no. 006341470
EAN 4047376760523
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Due to fine thread
- The lower rise ensures more self-locking power compared to a regular threaded bolt
- Higher torque
- High reliability due to the larger diameter of the screw
Notice
DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M14 x 1.5 |
Length (l1) | 70 mm |
Head height (k1) | 8.8 mm |
Standards | DIN 960 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Corrosion protection period | 48 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS22 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Shank diameter | 14 mm |
Thread length (metric thread) | 34 mm |
Product class | A |
