Hexagon bolt with shank and fine thread DIN 960, steel 8.8, plain
DIN 960 plain steel 8.8, fine thread
SCR-HEX-DIN960-8.8-WS22-M14X1,5X90
Art.-no. 006351490
EAN 4045727012871
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Due to fine thread
- The lower rise ensures more self-locking power compared to a regular threaded bolt
- Higher torque
- High reliability due to the larger diameter of the screw
Notice
DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter x pitch (d1) | M14 x 1.5 | 
| Length (l1) | 90 mm | 
| Head height (k1) | 8.8 mm | 
| Standards | DIN 960 | 
| Material | Steel | 
| Property class | 8.8 | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
| Head type | Hexagon head | 
| Drive type | Outer hexagon | 
| External drive (s1) | WS22 | 
| Thread type | Metric thread | 
| Pitch | 1.5 mm | 
| Thread form | Fine pitch thread | 
| Thread design | Partial thread | 
| Shank diameter | 14 mm | 
| Thread length (metric thread) | 34 mm | 
| Product class | A | 
 
 
 
 
