Welcome to Würth Slowakia For trade customers only

Hexagon bolt with shank and fine thread DIN 960, steel 8.8, zinc-plated, yellow chromated (A2C/A3C)

SCR-HEX-DIN960-8.8-WS19-(A3C)-M12X1,5X45

Art.-no. 006371245

EAN 4038898556473

Price for selected packaging unit
Hexagon bolt with shank and fine thread DIN 960, steel 8.8, zinc-plated, yellow chromated (A2C/A3C)

Art.-no. 006371245

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Due to fine thread


  • The lower rise ensures more self-locking power compared to a regular threaded bolt

  • Higher torque

  • High reliability due to the larger diameter of the screw
Notice

DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M12 x 1.5

Length (l1)

45 mm

Head height (k1)

7.5 mm

Standards

DIN 960

Material

Steel

Property class

8.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS19

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread design

Partial thread

Shank diameter

12 mm

Thread length (metric thread)

30 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information