Hexagon bolt with shank and fine thread DIN 960, steel 8.8, zinc-plated, yellow chromated (A2C/A3C)
DIN 960 steel 8.8 zinc plated yellow fine thread
SCR-HEX-DIN960-8.8-WS46-(A3C)-M30X2X280
Art.-no. 0063730280
EAN 4047376722187
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Due to fine thread
- The lower rise ensures more self-locking power compared to a regular threaded bolt
- Higher torque
- High reliability due to the larger diameter of the screw
Notice
DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M30 x 2 |
Length (l1) | 280 mm |
Head height (k1) | 18.7 mm |
Standards | DIN 960 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS46 |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Shank diameter | 30 mm |
Thread length (metric thread) | 85 mm |
Product class | B |
