Hexagon bolt, with thread to head and fine thread DIN 961, steel 10.9, plain
SCR-HEX-DIN961-10.9-WS55-M36X3,0X160
Art.-no. 0067636160
EAN 4038898732709
Register now and access more than 125,000 products
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M36 x 3 |
Length (l1) | 160 mm |
Head height (k1) | 22.5 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
Corrosion protection period (3) | 0 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS55 |
Thread type | Metric thread |
Pitch | 3 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Thread length (metric thread) | 160 mm |
Product class | B |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 3517 Nm |
Min./max. resulting pre-load force (2) | 320.1-640.2 kN |
Disc with hardness to be used | ≥ 300 HV |
Nut to be used with strength class | ≥ 10 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
