Hexagon bolt, with thread to head and fine thread DIN 961, steel 10.9, zinc-plated, yellow chromated (A2C)
DIN 961 steel 10.9 zinc plated yellow fine thread
SCR-HEX-DIN961-10.9-WS13-A2C-M8X1,0X70
Art.-no.
00678 70
EAN 4045727880753
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Due to fine thread:
- Increased self-locking.
- Greater tightening torque.
- High load-bearing capacity.
Notice
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M8 x 1 |
Length (l1) | 70 mm |
Head height (k1) | 5.3 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated yellow |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | No |