Hexagon bolt, with thread to head and fine thread DIN 961, steel 8.8, zinc-plated, yellow chromated (A2C)
SCR-DIN961-8.8-WS17-(A3C)-M10X1,25X30
Art.-no. 006751130
EAN 4045727362914
Register now and access more than 125,000 products
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M10 x 1.25 |
Length (l1) | 30 mm |
Head height (k1) | 18.9 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | No |
