Hexagon bolt, with thread to head and fine thread DIN 961, steel 8.8, zinc-plated, yellow chromated (A2C)
DIN 961 steel 8.8 zinc plated yellow fine thread
SCR-HEX-DIN961-8.8-WS17-(A3C)-M10X1X10
Art.-no. 006751010
EAN 4038898868965
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M10 x 1 |
Length (l1) | 10 mm |
Head height (k1) | 18.9 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | No |
