Hexagon bolt, with thread to head and fine thread ISO 8676, steel 10.9, plain
SCR-HEX-ISO8676-10.9-M12X1,5X60
Art.-no. 513021260
EAN 4046777571592
Register now and access more than 125,000 products
ISO 8676 replaces DIN 961 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 60 mm |
Head height (k1) | 7.5 mm |
Standards | ISO 8676 |
Material | Steel |
Property class | 10.9 |
Surface | Plain |
Corrosion protection period (3) | 0 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS18 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Thread length (metric thread) | 60 mm |
Product class | A |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 121 Nm |
Min./max. resulting pre-load force (2) | 32-64.1 kN |
Disc with hardness to be used | ≥ 300 HV |
Nut to be used with strength class | ≥ 10 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
