Hexagon bolt, with thread to head and fine thread ISO 8676, steel 8.8, plain
ISO 8676 steel 8.8, plain, fine thread
SCR-HEX-ISO8676-8.8-M36X3X100
Art.-no. 5130136100
EAN 4046777569391
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 8676 replaces DIN 961 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M36 x 3 |
Length (l1) | 100 mm |
Head height (k1) | 22.5 mm |
Standards | ISO 8676 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
Corrosion protection period | 0 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS55 |
Thread type | Metric thread |
Pitch | 3 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Product class | B |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
